2 in. No Hub Cast Iron Floor Drain
A1-90 Series 2 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- A1-90 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- UPC:
- 779897027970