Back to Back Fixture Carrier with Concealed Arms in Red
Back to Back Fixture Carrier with Concealed Arms in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floor mounted
- Back to back concealed
- Adjustable support arms, Steel nipples with locknut and set screws, and alignment rod
- Used to support back to back off-the-floor fixtures so the vertical load bering component are concealed within the wall
- The fixture carrier has no contact with the finished floor inside of the room
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Hardware Included:
- No
- Height:
- 36 in
- Length:
- 4-1/2 in
- Material:
- Ductile Iron
- Product Type:
- Lavatory Carrier
- UPC:
- 779897728181