3/4 in Bronze Flanged Reduced Pressure Zone Assembly
Beeco® 3/4 in Bronze Flanged Reduced Pressure Zone Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single access cover for fast service, screwed on access cover for quick repairs, easily removable checks, modular design reducing number of spare parts, and self-contained check so there is no pressure on the lid
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64.4
- Collection:
- Beeco®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Rubber
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- CALIFORNIA PROPOSITION 65 WARNING. This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
- UPC:
- 779897201790
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 6 lb