300 gal 100 gpm Grease interceptor
Big Max® 300 gal 100 gpm Grease interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MIFAB® BIG-O series HDPE rotational molded oil interceptor
- Unit shall include: 3/8" uniform wall thickness, deep seal trap covered by lid, adjustable lid system, stainless steel calibrated orifice plate (internal flow control), internal air relief by-pass, adjustable oil draw-off assembly (1 1/2?) on each side, double vent connections (3?) on each side, sample port access and 4? no hub inlet and outlet connections
- Composite lids provides a water/gas tight seal and has a minimum of 20,000 lbs. load capacity
- The lid is designed in accordance with the loading requirements of AASHTO H20
- Oil interceptors are required anywhere oil and sand may be introduced to the public sewer system in applications such as: Repair garages, oil change stations, car wash facilities, parking garages, parking lots, hydraulic elevator pits and facilities where oil and flammable liquid waste are produced as a result of manufacturing, storage, maintenance, repair
- The interceptor collects the oil before it is drained to an adjacent storage tank through an adjustable draw off system
- Typically installed either on or into the floor
- Narrow width permits access through doorways and down stairwells
- High density polyethylene construction ensures a lightweight installation process (two people can move and install it)
- Regular maintenance is required to keep the interceptor functioning
Specifications
- AASHTO:
- AASHTO H-20
- Application:
- Commercial
- Capacity:
- 300 gal
- Collection:
- Big Max®
- Flow Rate:
- 100 gpm
- Height:
- 62-1/2 in
- Length:
- 83 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- HDPE
- Product Type:
- Grease Interceptor
- UPC:
- 779897121784
- Width:
- 33-1/2 in