Rubber Pipe Support Block with 13/16 in. Strut Channel
C Series Rubber Pipe Support Block with 13/16 in. Strut Channel
Package Quantity Info:
Each: 1 Inner Pack: 300-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 750 lbs. - for each 9.6" long support
- Designed for gas piping systems, electrical conduit systems, HVAC equipment, and other applications
Specifications
- Application:
- Cable Trays, Electrical Conduit, Gas Pipe
- Coating:
- Galvanized
- Collection:
- C Series
- Fits Pipe Size:
- 13/16 in
- Gauge (metal):
- 14
- Height:
- 4-7/8
- Length:
- 9-3/5
- Material:
- Recycled Rubber, Steel
- Product Type:
- Channel Support
- UPC:
- 779897996948
- Width:
- 6
- Work Load Limit:
- 750