4 in. No Hub Stainless Steel Stainless Steel Cleanout
C1000 Series 4 in. No Hub Stainless Steel Stainless Steel Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- C1000 Series
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Drain Base Height:
- 3 in
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- UPC:
- 779897725760