This product requires certification to purchase.

2 in. No Hub Cast Iron Cleanout

Mifab

C1100 Series 2 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #MC1102R1
  • Item #3687780
  • Manufacturer Part #C1102-R-1
3.6 out of 5 Customer Rating
Brand image
Mifab

C1100 Series 2 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #MC1102R1
  • Item #3687780
  • Manufacturer Part #C1102-R-1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A112.36.2M 1991
ASME:
ASME A112.36.2M 1991
Adjustable:
Yes
Collection:
C1100 Series
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
5-1/16 in
Drain Base Height:
3 in
Drain Base Material:
Cast Iron
Drain Base Width:
8 in
Fits Pipe Size:
2 in
Outlet Type:
No Hub
Plug Diameter:
5 in
Plug Included:
Yes
Product Type:
Cleanout
UPC:
779897718113