3 in. No-Hub Flare Cleanout with 5 in. Adjustable Top Nickel Brass
C1100 Series 3 in. No-Hub Flare Cleanout with 5 in. Adjustable Top Nickel Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.6.3-2001
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- C1100 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 3 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- UPC:
- 779897718151