4 in. Pullout Flare Cleanout with 5 in. Adjustable Top Nickel Brass
C1100 Series 4 in. Pullout Flare Cleanout with 5 in. Adjustable Top Nickel Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in finished floors to provide emergency access to the plumbing lines for removal of blockages
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- C1100 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 3-3/8
- Drain Base Material:
- Stainless Steel
- Drain Base Width:
- 4-1/4
- Fits Pipe Size:
- 4 in
- Outlet Type:
- Push On
- Plug Diameter:
- 4
- Plug Included:
- Yes
- UPC:
- 779897718724