4 in. No Hub Cast Iron Cleanout
C1100 Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A112.36.2M 1991
- ASME:
- ASME A112.36.2M 1991
- Adjustable:
- Yes
- Collection:
- C1100 Series
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Diameter:
- 5-1/16
- Drain Base Height:
- 3
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Plug Diameter:
- 5
- Plug Included:
- Yes
- Product Type:
- Cleanout
- UPC:
- 779897718205