4 in. No Hub Cast Iron Cleanout
C1230 Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- C1230 Series
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Drain Base Height:
- 2-3/16 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- UPC:
- 779897964817