This product requires certification to purchase.

6 in. Cast Iron Cleanout

Mifab

C1300-MF Series 6 in. Cast Iron Cleanout

  • Fast #
  • Part #MC1300MF4
  • Item #9860229
  • Manufacturer Part #C1300-MF-4
3.3 out of 5 Customer Rating
Brand image
Mifab

C1300-MF Series 6 in. Cast Iron Cleanout

  • Fast #
  • Part #MC1300MF4
  • Item #9860229
  • Manufacturer Part #C1300-MF-4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • C1300-MF lacquered cast iron heavy duty access housing with fixed anchor flanges, extra heavy duty ductile iron access cover with 6-1/2 in (165) clear bottom access.
  • Requires Certification
Dimensions & Measurements
Diameter
8-3/4 in
Drain Base Height
12 in
Drain Base Width
12-1/2 in
Fits Pipe Size
6 in
Height
12 in
Length
12 in
Size
12 in
Included Components
Plug Included
No
Characteristics & Features
Adjustable
No
Collection
C1300-MF Series
Cover Color Finish
Red
Cover Material
Ductile Iron
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Cast Iron
Outlet Type
No Hub
Warranty & Product Information
ANSI
ANSI A112.6.3 2001
Application
Heavy Duty
ASME
ASME A112.6.3 2001
IAPMO Listed
Yes
Product Type
Cleanout