This product requires certification to purchase.

3 in. Plastic Plug

Mifab

C1440 Series 3 in. Plastic Plug

  • Fast #
  • Part #MC1443
  • Item #4207627
  • Manufacturer Part #C1443
4.5 out of 5 Customer Rating
Brand image
Mifab

C1440 Series 3 in. Plastic Plug

  • Fast #
  • Part #MC1443
  • Item #4207627
  • Manufacturer Part #C1443
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Heavy-duty floor cleanout with adjustable top assembly; cast iron construction provides strength and durability; easy access for drain cleaning and inspection; designed for commercial and institutional installations; reliable long-term performance.
  • Requires Certification

Documents


Specifications

Collection:
C1440 Series
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Plug
Head Style:
Square
Material:
Plastic, Neoprene, Steel
Origin:
Domestic
Schedule Class:
40;SDR 35
UPC:
779897715563