4 in. Cast Iron Cleanout with 6 in. Stainless Steel Cover
C1460-RD Series 4 in. Cast Iron Cleanout with 6 in. Stainless Steel Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI A112.6.3 2001
- ASME:
- ASME A112.6.3 2001
- Application:
- Commercial
- Collection:
- C1460-RD Series
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Plug Diameter:
- 6 in
- Plug Included:
- Yes
- Product Type:
- Cleanout
- UPC:
- 779897995958