Cast Iron Clamp Ring for Small Area Roof Drain
Cast Iron Clamp Ring for Small Area Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable materials provide corrosion resistance and long service life
- Wide range of grate styles and finishes to meet architectural and load requirements
- Designed for fast installation and secure grate engagement
Specifications
- Diameter:
- 8
- Drain Component Type:
- Clamp Ring
- Drain Type:
- Roof Drain
- Material:
- Cast Iron
- Trim Ring:
- No
- UPC:
- 779897028465