This product requires certification to purchase.

Cast Iron Wide Serrated Membrane Clamp

Mifab

Cast Iron Wide Serrated Membrane Clamp

  • Fast #
  • Part #MA2C3W
  • Item #1909147
  • Manufacturer Part #A2-C3-W
4.8 out of 5 Customer Rating
Brand image
Mifab

Cast Iron Wide Serrated Membrane Clamp

  • Fast #
  • Part #MA2C3W
  • Item #1909147
  • Manufacturer Part #A2-C3-W
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable materials provide corrosion resistance and long service life
  • Wide range of grate styles and finishes to meet architectural and load requirements
  • Designed for fast installation and secure grate engagement
  • Requires Certification

Specifications

Diameter:
2-5/16
Drain Component Type:
Deck Clamp
Drain Type:
Roof Drain
Fits Pipe Size:
6 in
Material:
Iron
Trim Ring:
No
UPC:
779897902833