This product requires certification to purchase.

1/2 in. Copper MPT Water Hammer Arrestor

Mifab

CL Series 1/2 in. Copper MPT Water Hammer Arrestor

  • Fast #
  • Part #MCLANPB
  • Item #2125686
  • Manufacturer Part #CL-A
3.7 out of 5 Customer Rating
Brand image
Mifab

CL Series 1/2 in. Copper MPT Water Hammer Arrestor

  • Fast #
  • Part #MCLANPB
  • Item #2125686
  • Manufacturer Part #CL-A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Thick walled one piece, hard drawn "K" copper seamless body
  • Unique design eliminates separate end cap connection to ensure maximum integrity of the body and guarantees free movement of the piston for maximum performance
  • Large volume air chamber provides better dampening for superior water hammer arrestor performance
  • No access door is required to service MIFAB's water hammer arrestors
  • Requires Certification

Specifications

ANSI:
ANSI A112.26.1M
Application:
Commercial, Residential
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Material:
Copper
Maximum Temperature:
250
Pressure - Maximum:
350 psi
UPC:
779897085222