1 in. Copper MPT Water Hammer Arrestor
CL Series 1 in. Copper MPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Piston operated
- With hard drawn seamless body
- Certified to the A.S.S.E. 1010-1996
- Engineered to limit the system surge pressure to 150 psig
Specifications
- ANSI:
- ANSI A112.26.1M
- Application:
- Commercial, Residential
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 350 psi
- UPC:
- 779897664809