This product requires certification to purchase.

3/4 in. Copper MPT Water Hammer Arrestor

Mifab

CL Series 3/4 in. Copper MPT Water Hammer Arrestor

  • Fast #
  • Part #MCLBNPB
  • Item #2369850
  • Manufacturer Part #CL-B
4 out of 5 Customer Rating
Brand image
Mifab

CL Series 3/4 in. Copper MPT Water Hammer Arrestor

  • Fast #
  • Part #MCLBNPB
  • Item #2369850
  • Manufacturer Part #CL-B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Piston operated
  • With hard drawn seamless body
  • Certified to the A.S.S.E. 1010-1996
  • Engineered to limit the system surge pressure to 150 psig
  • Requires Certification

Specifications

ANSI:
ANSI A112.26.1M
Application:
Commercial, Residential
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Copper
Maximum Temperature:
250
Pressure - Maximum:
350 psi
UPC:
779897664793