1/2 in. Copper Sweat Water Hammer Arrestor
CLS-NPB Series 1/2 in. Copper Sweat Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.26.1M
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Pressure - Maximum:
- 1500 psi
- UPC:
- 779897700071