This product requires certification to purchase.

3/4 in. Copper Sweat Water Hammer Arrestor

Mifab

CLS-NPB Series 3/4 in. Copper Sweat Water Hammer Arrestor

  • Fast #
  • Part #MCLSBNPB
  • Item #4092062
  • Manufacturer Part #CLS-B
5 out of 5 Customer Rating
Brand image
Mifab

CLS-NPB Series 3/4 in. Copper Sweat Water Hammer Arrestor

  • Fast #
  • Part #MCLSBNPB
  • Item #4092062
  • Manufacturer Part #CLS-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A112.26.1M
ASSE Standards:
ASSE 1010
Application:
Commercial, Residential
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Material:
Copper
NSF Certified:
No
Pressure - Maximum:
1500 psi
UPC:
779897664816