Double Vertical Water Closet Carrier Fitting in Polished Chrome
Double Vertical Water Closet Carrier Fitting in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.6.1M-97
- ASME:
- ASME A112.6.1M-97
- Adjustable:
- Yes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Vertical Mount
- Product Type:
- Closet Carrier
- UPC:
- 779897728976
- WaterSense Labeled:
- No