3 in. No Hub Cast Iron Floor Drain with 5 in. Round Stainless Steel Strainer
F1000-C Series 3 in. No Hub Cast Iron Floor Drain with 5 in. Round Stainless Steel Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI A112.6.3 2011
- ASME:
- ASME A112.6.3 2011
- Adjustable:
- Yes
- Collection:
- F1000-C Series
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- UL Listed:
- No
- UPC:
- 779897730702