4 in. Push On Cast Iron Black Floor Drain
F1000-C Series 4 in. Push On Cast Iron Black Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.6.3-2001
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- F1000-C Series
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- UPC:
- 779897764240