This product requires certification to purchase.

4 in. No Hub Cast Iron Floor Drain with 5 in. Round Stainless Steel Strainer

Mifab

F1000-C Series 4 in. No Hub Cast Iron Floor Drain with 5 in. Round Stainless Steel Strainer

  • Fast #
  • Part #MF1004C53
  • Item #3868474
  • Manufacturer Part #F1004-C-5-3
4.7 out of 5 Customer Rating
Brand image
Mifab

F1000-C Series 4 in. No Hub Cast Iron Floor Drain with 5 in. Round Stainless Steel Strainer

  • Fast #
  • Part #MF1004C53
  • Item #3868474
  • Manufacturer Part #F1004-C-5-3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A112.6.3 2011
ASME:
ASME A112.6.3 2011
Adjustable:
Yes
Collection:
F1000-C Series
Fits Pipe Size:
4 in
IAPMO Listed:
No
UL Listed:
No
UPC:
779897731082