2 in. No Hub Cast Iron Floor Drain
F1100-C Series 2 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A112.6.3 2001
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- F1100-C Series
- Construction:
- Membrane
- Drain Base Height:
- 3 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Nickel Bronze
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- UPC:
- 779897179020