2 in. No Hub Cast Iron Floor Drain with 5 in. Square Nickel Bronze Grate
F1100-C Series 2 in. No Hub Cast Iron Floor Drain with 5 in. Square Nickel Bronze Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.6.3 2011
- ASME:
- ASME A112.6.3 2011
- Adjustable:
- Yes
- Collection:
- F1100-C Series
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- UL Listed:
- No
- UPC:
- 779897772405