3 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Grate
F1100-C Series 3 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Grate
Product Details
Product Details
- For non membrane floor areas
- With anchor flange and standard satin finished nickel bronze strainer with vandal proof stainless steel allan key screws
Specifications
- ANSI:
- ANSI A112.6.3 2011
- ASME:
- ASME A112.6.3 2011
- Adjustable:
- Yes
- Collection:
- F1100-C Series
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Red
- IAPMO Listed:
- No
- UL Listed:
- No
- UPC:
- 779897756511