4 in. No Hub Cast Iron Floor Drain with 6 in. Round Nickel Bronze Adjustable Grate
F1100-C Series 4 in. No Hub Cast Iron Floor Drain with 6 in. Round Nickel Bronze Adjustable Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.6.3 2011
- ASME:
- ASME A112.6.3 2011
- Adjustable:
- Yes
- Collection:
- F1100-C Series
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- UL Listed:
- No
- UPC:
- 779897759581