4 in. No-Hub Flare Drain with 5 in. Adjustable Top Nickel Brass
F1100-C Series 4 in. No-Hub Flare Drain with 5 in. Adjustable Top Nickel Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AL
Product Details
Product Details
- MIFAB® F1100-C series lacquered cast iron floor drain with anchor flange, cast iron membrane clamp ring with primary and secondary weepholes for waterproofing membrane, and standard satin finished nickel bronze strainer with vandal resistant stainless steel all on key screws (for non-membrane floors, delete -C from series number)
Specifications
- ANSI:
- ANSI A112.6.3-211
- ASME:
- ASME A112.6.3-2001, ASME A112.6.3-211
- Adjustable:
- Yes
- Collection:
- F1100-C Series
- Construction:
- Membrane
- Drain Base Height:
- 3
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Nickel Tones
- Grate Diameter:
- 7
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- UPC:
- 779897759550