3 in. No-Hub Cast Iron Drain Body with Side Outlet
F1210TC Series 3 in. No-Hub Cast Iron Drain Body with Side Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal cast iron A1 body with 3" no-hub side outlet and 90° configuration, delivering flexible installation across multiple drain types while providing reliable connections, jobsite efficiency, and long-term durability in commercial applications.
Documents
Specifications
- Adjustable:
- No
- Collection:
- F1210TC Series
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8 in
- Outlet Type:
- No Hub
- Type:
- MA1390NH7
- UPC:
- 779897074974