12 x 12 in. Floor Sink
FS1700 Series 12 x 12 in. Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FS1700-TA-1 – Features a telescopic adapter for adjustable height, ensuring precise floor alignment and easy installation.
Documents
Specifications
- Collection:
- FS1700 Series
- Shape:
- Square
- Sink Bowl Size:
- Fits 12 in × 12 in floor sink (cast iron or PVC)
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Nickel
- Sink Size Range:
- Less than 20 in
- Type:
- MFS1700TA1
- UPC:
- 779897044595