Polished Chrome 1 x 3/4 in. Sweat x MIPS Wall Hydrant
HY-1000 Series Polished Chrome 1 x 3/4 in. Sweat x MIPS Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Swivel connection
- Vacuum breaker
- Face plate
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1019B
- Collection:
- HY-1000 Series
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- MIPS
- End Connections:
- Sweat x MIPS
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Operator:
- Key
- Valve Size:
- 1 in x 3/4 in