Polished Chrome 8 x 1 x 3/4 in. Sweat x MIPT Wall Hydrant
HY-1000 Series Polished Chrome 8 x 1 x 3/4 in. Sweat x MIPT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019B
- Collection:
- HY-1000 Series
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- MIPT
- End Connections:
- Sweat x MIPT
- Height:
- 2-1/2
- Length:
- 8
- Material:
- Brass
- Recommended Valve Application:
- Commercial
- Sillcock Type:
- Anti-siphon
- UPC:
- 779897910005
- Valve Operator:
- Key
- Valve Size:
- 1 in x 3/4 in
- Width:
- 4-1/4