2-5/8 in. Narrow Wall Hydrant Lock
HY-5000 Series 2-5/8 in. Narrow Wall Hydrant Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASSE Standards:
- ASSE 1011
- Collection:
- HY-5000 Series
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- MIPS
- End Connections:
- Sweat x MIPS
- Length:
- 2-5/8
- Material:
- Bronze
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 779897959882
- Valve Operator:
- Key
- Valve Size:
- 1 in x 3/4 in