100 lb 50 gpm Grease Interceptor
Lil Max® 100 lb 50 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20Product Details
Product Details
Specifications
- ASME:
- ASME A112.14.3
- Application:
- Commercial
- CSA Certified:
- CSA B481
- Capacity:
- 100 lb
- Collection:
- Lil Max®
- Flow Rate:
- 50 gpm
- Height:
- 24-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Product Type:
- Grease Interceptor
- UPC:
- 779897114304