Interceptor Extension Kit for Lil Max® Lil-35, Lil-50 and Lil-25-LP Grease Interceptors
Lil Max® Interceptor Extension Kit for Lil Max® Lil-35, Lil-50 and Lil-25-LP Grease Interceptors
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Interceptor may be installed on the ground, semi recessed or flush with the floor
- Simple latch lid design permits fast and easy removal of the lid for cleaning and maintenance
- Used in restaurants, kitchens, institutions and other types of food processing areas where fat, oil and grease (FOG) drains with the waste water
- All Lil Max interceptors can withstand a temperature of up to and including 180°F
- Sewer gas stopper prevents foul odors from entering the kitchen area through the interceptor
- HDPE injection molded body and lid is covered by a limited lifetime warranty
Specifications
- ASME:
- ASME A112.14.3
- Application:
- Institutional, Kitchen, Restaurants
- Brand Model Compatibility:
- Lil-35, Lil-50, Lil-25-LP
- CSA Certified:
- CSA B481
- Capacity:
- 109 gal
- Collection:
- Lil Max®
- Flow Rate:
- 50 gpm
- Height:
- 24-1/4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Interceptor
- Width:
- 25-1/2 in