1 in. Shift and Lift Universal Water Closet Carrier Offset
MC-10 Series 1 in. Shift and Lift Universal Water Closet Carrier Offset
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- MC-10 Series
- Fits Pipe Size:
- 1 in
- Product Type:
- Closet Carrier
- UPC:
- 779897136993