4 x 2 in. No-Hub Single Adjustable Siphon Jet and Blowout Water Closet Carrier
MC-12 Series 4 x 2 in. No-Hub Single Adjustable Siphon Jet and Blowout Water Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MIFAB® MC-12 Series single, vertical, adjustable, water closet carrier with lacquered cast iron fitting, 4" (102) no hub waste, 2" (51) no hub vent connection, lacquered cast iron gasketed adjustable faceplate
- Universal floor mounted cast iron foot supports, adjustable 8" tapered thread ABS nipple with integral test cap, neoprene bowl gasket, hardware, threaded rod protectors, polished chrome plated finishing cap nuts and rear anchor tie down support
Specifications
- ANSI:
- ANSI A112.6.1M 1997
- ASME:
- ASME A112.6.1M 1997
- Collection:
- MC-12 Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- UPC:
- 779897055010
- Width:
- 18 in