3/4 x 1 in. Sweat x MIPS Frost Proof Wall Hydrant
MHY-10 Series 3/4 x 1 in. Sweat x MIPS Frost Proof Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Swivel connection
- Vacuum breaker
- Face plate
- MIFAB® MHY-10 Series A.S.S.E. 1019-B certified exposed type, self draining, non freeze low lead, wall hydrant with A.S.S.E. 1011 approved anti-siphon and vandal resistant integral vacuum breaker with 3/4” (19) male hose connection.
- Hydrant assembly complete with neoprene plunger to control both the flow and drain functions, hardened bronze operating stem, drain port under the hexagon nut, heavy duty brass casing
- 360 degree swivel inlet connection, heavy duty chrome plated bronze head casting and polished chrome plated face plate.
- Operating key to be furnished with each hydrant.
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019B
- BAA Compliant:
- No
- Collection:
- MHY-10 Series
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- MIPT
- End Connections:
- Sweat x MIPT
- FM Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water, Commercial
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No
- UPC:
- 779897703928
- Valve Operator:
- Key
- Valve Size:
- 1 in x 3/4 in
- Wall Thickness:
- 10 in
- Width:
- 4-1/4