This product requires certification to purchase.

Polished Chrome 1 x 3/4 in. Sweat x MIPT Wall Hydrant

Mifab

MHY-16 Series Polished Chrome 1 x 3/4 in. Sweat x MIPT Wall Hydrant

  • Fast #
  • Part #MMHY1610
  • Item #4288785
  • Manufacturer Part #MHY-16-10
3.9 out of 5 Customer Rating
Brand image
Mifab

MHY-16 Series Polished Chrome 1 x 3/4 in. Sweat x MIPT Wall Hydrant

  • Fast #
  • Part #MMHY1610
  • Item #4288785
  • Manufacturer Part #MHY-16-10
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MIFAB® MHY-16 Series A.S.S.E. 1019-B certified exposed type, self draining, low lead, non freeze wall hydrant with A.S.S.E. 1011 approved anti-siphon and vandal resistant integral vacuum breaker with 3/4” (19) male hose connection.
  • Hydrant assembly complete with neoprene plunger to control both the flow and drain functions, hardened bronze operating stem, drain port under the hexagon nut, heavy duty brass casing.
  • 360 degree swivel inlet connection, heavy duty chrome plated bronze head casting and polished chrome plated face plate.
  • Operating key to be furnished with each hydrant.
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1011, ASSE 1019B
Collection:
MHY-16 Series
Color Finish Name:
Polished Chrome
End Connection 1:
Sweat
End Connection 2:
MIPT
End Connections:
Sweat x MIPT
Height:
2-1/2 in
Length:
14 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water, Commercial
Sillcock Type:
Anti-siphon
UL Listed:
No
UPC:
779897056741
Valve Operator:
Key
Valve Size:
1 in x 3/4 in
Width:
4-1/4 in