This product requires certification to purchase.

3/4 in. Wall Faucet with Operating Key

Mifab

MHY-90 Series 3/4 in. Wall Faucet with Operating Key

  • Fast #
  • Part #MMHY9241NPB
  • Item #3625570
  • Manufacturer Part #MHY-9241
4.5 out of 5 Customer Rating
Brand image
Mifab

MHY-90 Series 3/4 in. Wall Faucet with Operating Key

  • Fast #
  • Part #MMHY9241NPB
  • Item #3625570
  • Manufacturer Part #MHY-9241
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished Chrome Plated Wall Faucet features durable chrome plated construction, quarter-turn operation, and a vandal-resistant integral vacuum breaker, delivering enhanced finish durability, smooth operation, and reliable anti-siphon protection with a 3/4? FPT connection.
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1011
Collection:
MHY-90 Series
Color Finish Name:
Polished Chrome Plated
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Handle Type:
Wheel
Height:
4
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
3-1/8
Material:
Bronze
NSF Certified:
No
Sillcock Type:
Anti-siphon
UL Listed:
No
UPC:
779897671180
Valve Body Material:
Bronze
Valve Operator:
Loose Key Handle
Valve Size:
3/4 in