Electronic Trap Seal Primer with Air Gap, Copper Manifold & Control Panel
MI-300 Series Electronic Trap Seal Primer with Air Gap, Copper Manifold & Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The MI-300 is manufactured with a stainless steel solenoid valve, air gap, copper manifold and electronic controller
- The water discharge frequency can be adjusted to meet the building's needs
- The MI-300 can be located anywhere in the water supply
- A manifold is connected to the bottom of the MI-300 to serve up to five drains
- The MI-300 is practical for infrequently used buildings such as convention centers and sports facilities
- The MI-300 is manufactured in accordance with ANSI/ASME A-112.1.2 air gap in plumbing systems Standard
- UA 18 x 18 in access door is suggested for access to the MI-300 when installed in the wall
Specifications
- ANSI:
- ANSI A112.1.2
- Collection:
- MI-300 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 24-3/4 in
- Material:
- Copper, Stainless Steel
- Product Type:
- Trap Primer
- UPC:
- 779897058660