2 in. Plastic Floor Drain
Mi-Gard® 2 in. Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floor drain with a rust-resistant grate and flow control features for efficient water drainage. Offers superior durability, reduces clogging, and ensures consistent drainage in commercial settings.
Specifications
- Adjustable:
- No
- Collection:
- Mi-Gard®
- Construction:
- Non-Membrane
- Drain Base Height:
- 2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Black
- Grate Diameter:
- 2 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- Threaded
- UPC:
- 779897999925