3 in. Plastic Floor Drain
Mi-Gard® 3 in. Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Mi-Gard®
- Construction:
- Non-Membrane
- Drain Base Height:
- 2
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- UPC:
- 779897999932