4 in. Plastic Floor Drain
Mi-Gard® 4 in. Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Mi-Gard®
- Construction:
- Non-Membrane
- Drain Base Height:
- 2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- Yes