This product requires certification to purchase.

Fresh Air Inlet for 3 - 4 in. Pipes in Polished Chrome

Mifab

MI-GRILL Series Fresh Air Inlet for 3 - 4 in. Pipes in Polished Chrome

  • Fast #
  • Part #MMIGRILL449
  • Item #10746373
  • Manufacturer Part #MI-GRILL-4-49
4.6 out of 5 Customer Rating
Brand image
Mifab

MI-GRILL Series Fresh Air Inlet for 3 - 4 in. Pipes in Polished Chrome

  • Fast #
  • Part #MMIGRILL449
  • Item #10746373
  • Manufacturer Part #MI-GRILL-4-49
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Fits Pipe Size
3 in;4 in
Characteristics & Features
Collection
MI-GRILL Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Drain Component Type
Grate
Material
Nickel Bronze
Warranty & Product Information
Type
MMIGRILL449
UPC
779897661310