This product requires certification to purchase.

1/2 in. NPT Trap Seal Primer

Mifab

MI-TSP Series 1/2 in. NPT Trap Seal Primer

  • Fast #
  • Part #MMITSP2
  • Item #10746381
  • Manufacturer Part #MI-TSP-2
3.5 out of 5 Customer Rating
Brand image
Mifab

MI-TSP Series 1/2 in. NPT Trap Seal Primer

  • Fast #
  • Part #MMITSP2
  • Item #10746381
  • Manufacturer Part #MI-TSP-2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The MIFAB® series MI-TSP-NPB brass trap seal primer with removable poppet, integral vacuum breaker, gasketed access cover, 1/2 in (13) NPT inlet and outlet connections and 1/2 in (13) NPT drip line connection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-3/4 in
Characteristics & Features
Collection
MI-TSP Series
Material
Brass
Warranty & Product Information
Product Type
Primer
Type
MMITSP2
UPC
779897963438