Poly Dome for MIFAB R1100 Roof Drain
Poly Dome for MIFAB R1100 Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable materials provide corrosion resistance and long service life
- Wide range of grate styles and finishes to meet architectural and load requirements
- Designed for fast installation and secure grate engagement
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7-1/2 in
- Drain Component Type:
- Strainer
- Drain Type:
- Roof Drain
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Trim Ring:
- No
- UPC:
- 779897998690