This product requires certification to purchase.

3 NH CAST DOME/BEAR.PAN/WTR DAM

Mifab

R1200 Series 3 NH CAST DOME/BEAR.PAN/WTR DAM

  • Fast #
  • Part #MR1203BMR
  • Item #10374393
  • Manufacturer Part #R1203-B-M-R
3.5 out of 5 Customer Rating
Brand image
Mifab

R1200 Series 3 NH CAST DOME/BEAR.PAN/WTR DAM

  • Fast #
  • Part #MR1203BMR
  • Item #10374393
  • Manufacturer Part #R1203-B-M-R
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.4-2003
Collection:
R1200 Series
Diameter:
15 in
Drain Base Height:
5-3/4 in
Drain Base Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
3 in
UPC:
779897155895